Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z743971

Ohaus® Navigater balance, NV Series

Model NV3100M, AC/DC input 230 V (Universal Plugs)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71
Product Z743971 is not currently sold in your country. Contact Technical Service

material

stainless steel weighing plate

feature

capacity 3100 g
resolution 1 g
Model NV3100M

manufacturer/tradename

Ohaus® 83032304

Looking for similar products? Visit Product Comparison Guide

General description

Applications
Weighing, Parts Counting, Percent Weighing, Checkweighing, Totalization, Display Hold
Display
Backlit Liquid Crystal Display (LCD)
Operation
AC adapter (included) or 4 AA batteries (not included)
Communication
RS232, USB or Ethernet with integrated cable (available as accessories)
Construction
ABS housing, stainless steel pan, transportation lock, security bracket, calibration lock switch, two touchless sensors, up-front level indicator
Design Features
User-selectable communication and print settings, mechanical and software overload/underload protection, auto shut-off

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service