Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z743904

ART® SoftFit L Reload System

Pure 300L, size 300 μL, reload insert, sterile

Synonym(s):

aerosol barrier tips, barrier filter tips, barrier tip, filter pipette tip, filter tip, pipet tip, sterile barrier pipette tip

Sign Into View Organizational & Contract Pricing

Select a Size

5 X 960 EA
$795.00

$795.00


Available to ship onApril 14, 2025Details



Select a Size

Change View
5 X 960 EA
$795.00

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
300 μL
sterility:
sterile
feature:
Pure 300L
reload insert
packaging:
pkg of 5X960 ea
manufacturer/tradename:
Molecular BioProducts 3731-RI

$795.00


Available to ship onApril 14, 2025Details


sterility

sterile

feature

Pure 300L
reload insert

packaging

pkg of 5X960 ea

manufacturer/tradename

Molecular BioProducts 3731-RI

technique(s)

PCR: suitable

size

300 μL

volume

300 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The ART™ SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters. This unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use ′push down′ reload pack. Choose sterile or non-sterile tips, in five volume sizes. Pipette samples with the accuracy and precision you expect from your pipette, every time.

Features and Benefits

  • Reload towers offer an environmentally friendly packaging solution that effectively reduces plastic waste and minimizes required storage space.
  • Compatible with SoftFit-L empty racks.
  • Color-coded inserts allow for quick and efficient identification of tip volume, streamlining your pipetting process.

  • Reload towers are an environmentally-friendly packaging option that reduces plastic waste and storage space.
  • Compatible with SoftFit-L empty racks.
  • Color-coded inserts allows quick identification of tip volume.
  • Free of DNase, RNase, DNA, ATP, and endotoxin.

Legal Information

ART is a registered trademark of Molecular BioProducts, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service