Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z743117

Sigma-Aldrich

Julabo® immersion cooler with probe

FT402, temp. range -40 °C (30 °C), AC/DC input 115 V AC, US 3-pin plug (5-15P)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
Pricing and availability is not currently available.

feature

Includes Pt100 sensor and integrated temp. control and display

manufacturer/tradename

FT402
Julabo 9650842

parameter

-40 °C temp. range (30 °C)

cooling capacity

0.45 kw (at 20 °C)

connector L

120 cm

probe L × diam.

12 cm × 5 cm

Looking for similar products? Visit Product Comparison Guide

General description

JULABO immersion coolers are primarily employed for countercooling open bath circulators to ambient temperature
or below as well as for rapidly cooling liquids. JULABO immersion coolers have a small footprint and represent an economic solution preventing tap water usage for cooling. Ease of operation make this model series the ideal instruments for a variety of cooling applications.
The models with integrated temperature control and external Pt100 sensor can hold any desired temperature constant.

Your advantages
Rapid cooling of liquids down to low temperatures
Counter-cooling of liquids in combination with heating circulators
Environmentally friendly by saving precious tap water
User-friendly operation and handling
Compact design, small footprint
Dry ice substitution

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service