Z743088
Julabo® HighTech series refrigerated/heating circulator
FP35-HL, AC/DC input 230 V AC, Schuko plug, volume 2.5 L
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103706
NACRES:
NB.77
manufacturer/tradename
FP35-HL
Julabo 9312618
parameter
-35 °C temp. range (150 °C)
0.2 bar suction rate (0.4 bar)
0.4 bar pump pressure (0.7 bar)
22-26 L/min pump flow
cooling capacity
0.45 kw (at 20 °C)
bath opening W × L × D
18 cm × 12 cm × -- cm
capacity
2.5 L
volume
2.5 L
2500 mL
Looking for similar products? Visit Product Comparison Guide
General description
For internal and external temperature applications. All HighTech circulators are capable of monitoring an external system directly with an optional Pt 100 temperature sensor. Safety class 3.
- ICC = Intelligent Cascade Control
- Optimum temperature stability with varying systems achieved by the self-tuning controller, adjustable PID control parameters
- VFD Comfort display, resolution to 0.01°C
- RS232 and RS485 interface, option: integrated Profibus
- LCD display (HL model only) for convenient user-guidance, analog/digital setpoint input. Display resolution 0.01 up to 99.99°C
Legal Information
Julabo is a registered trademark of Julabo USA, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service