Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742945

Whatman® void sealing columns (WVS)

PartiSphere SCX, L × diam. 4.6 mm × 125 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
Pricing and availability is not currently available.

feature

PartiSphere SCX

manufacturer/tradename

Whatman 4621-0507
Whatman Article No. 28419614 (US reference)

L × diam.

4.6 mm × 125 mm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman WVS columns are renowned for their high quality, innovative design, and exceptional durability.

WVS columns allow easy adjustment of the top frit to fill the void that gradually develops and reduces resolution as silica dissolves. Void sealing columns can last twice as long as standard end fitting columns, saving as much as 50% on column cost per test.

PartiSphere spherical media
Available in prepacked columns and a choice of 5 μm high performance phases. In addition to its efficient pure silica and monomeric C-18 and C-8, Whatman has added SAX, SCX and PAC. PartiSphere media feature narrow particle size distribution and excellent reproducibility.

PartiSphere RTF
PartiSphere Reduced Tailing Factor (RTF) HPLC columns contain base-deactivated C-18 media. They employ a proprietary process that effectively ‘deactivates′ the secondary chromatographic effect due to residual silanols. In addition, these columns are extremely stable and can be used from pH 2 to pH 8 with no loss in performance. Excellent for separation of basic compounds without the need for amine-modified mobile phases.

Features and Benefits
  • Partisil and PartiSphere columns perform reproducibly every time, thanks to multiple quality control tests for both primary and secondary separation mechanisms
  • Polished internal column walls ensure packing symmetries and efficiencies
  • PartiSphere RTF employs a proprietary process that effectively ‘deactivates′ residual silanol groups
  • PartiSphere and Partisil media are described in the HPLC media section

Note: Use of WVS columns requires a one-time purchase of WVS end fittings (catalog number 4631-1001).

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service