Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742900

Kern 572 series precision balances, large glass draft shield, for balances with weigh plate of 106 mm o.d.

W × L × H 15 cm × 14 cm × 13 cm, pack of 1 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$325.00

$325.00


Check Cart for Availability

Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 EA
$325.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

$325.00


Check Cart for Availability

Notify Me

Get notified when this item is ready to ship via email.

material

glass

packaging

pack of 1 ea

manufacturer/tradename

Kern 572-A05

W × L × H

15 cm × 14 cm × 13 cm

size

, 0.5 kg

General description

Large glass draught shield with 3 sliding doors for easy access to the items being weighed.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service