Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742851

Kern PFB series precision balances

Kern PFB 6K0.05, weighing capacity 6000 g, accuracy: 0.05 g, precision: ±0.15 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

AC/DC input

110 - 230 V AC, universal plug set

feature

No draft shield

manufacturer/tradename

Kern PFB 6K0.05

weighing capacity measuring range

6000 g, accuracy: 0.05 g, precision: ±0.15 g

platform W × W

155 mm × 145 mm

Looking for similar products? Visit Product Comparison Guide

General description

Quick-displaying precision balance, now with larger housing for more secure footing.

  • Easy to use: All primary functions have their own key on the keypad
  • Compact size, practical for small spaces
  • Capacity display: A bar lights up to show how much of the weighing range is still available
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing results
  • Draught shield standard (only for models with weighing plate size Ø 80 mm and 120 mm). weighing space WxDxH 158×143×64 mm


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service