Z742834
Kern PCB precision balances
Kern PCB 2500-2, weighing capacity 2500 g, accuracy: 0.01 g, precision: ±0.05 g
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
About This Item
Recommended Products
AC/DC input
100 - 240 V AC, universal plug set
material
stainless steel platform
feature
CE compliant
manufacturer/tradename
Kern PCB 2500-2
weighing capacity measuring range
2500 g, accuracy: 0.01 g, precision: ±0.05 g
W × depth × H
163 mm × 245 mm × 79 mm
platform W × D
130 mm × 130 mm
battery power
9 V rechargeable
Looking for similar products? Visit Product Comparison Guide
General description
- Easy read, back lit LCD display with digit height 15 mm
- RS 232 data interface
- Mains or battery operation, Auto-off after 3 min. to preserve the batteries
- Protective working cover over display
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service