Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742824

Kern KB series precision balances

Kern KB 360-3N, weighing capacity 360 g, accuracy: 0.002 g, precision: ±0.005 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

AC/DC input

100 - 240 V AC, universal plug set

feature

Includes ring shaped draft shield

packaging

pack of 1 ea

manufacturer/tradename

Kern KB 360-3N

weighing capacity measuring range

360 g, accuracy: 0.002 g, precision: ±0.005 g

platform diam.

81 mm

Looking for similar products? Visit Product Comparison Guide

General description

Compact precision balance with large weighing range, as well as automatic internal adjustment.

Features
  • KERN KBJ with internal automatic adjustment: Every time the balance is restarted it is adjusted automatically, which guarantees a high degree of accuracy and makes it independant of its location
  • Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
  • User guidance step by step on display by Yes/No dialogue
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, grammage g/m2 , or similar
  • Ring-shaped draught shield standard, only for models with weighing plate size, weighing space ØxH 90x40 mm

Technical data
  • Backlit LCD display, digit height 9 mm
  • Overall dimensions without draught shield WxDxH 167x250x85 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service