Z742809
Kern EMB-S series stackable precision balances
Kern EMB 200-1SS05, weighing capacity 200 g, precision: ±0.3 g, resolution: 0.1 g, linearity: 0.1 g, pack of 5 ×
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
About This Item
material
plastic platform
manufacturer/tradename
Kern EMB 200-1SS05
packaging
pack of 5 ×
weighing capacity measuring range
200 g, precision: ±0.3 g, resolution: 0.1 g, linearity: 0.1 g
platform diam.
120 mm
Looking for similar products? Visit Product Comparison Guide
General description
Features
- Simple and convenient 2-key operation
- Tare function facilitates formulation work
- Particularly flat design
- Secure and non-slip positioning with rubber feet
- Stackable for space-saving storage
- A practical transport safety lock prevents the weighing technology from being overloaded when stored or during transportation
- Hook for underfloor weighing standard
Technical data
- Large LCD display, digit height 15 mm
- Dimensions weighing surface, plastic, Ø 120 mm
- Overall dimensions W×D×H 145×205×45 mm
- Optional battery operation, 2×1.5 V AA, standard, operating time up to 35 h, AUTO-OFF function to preserve the battery
- Permissible ambient temperature 5 °C/35 °C
Note: The models are only delivered in a set of 5 units. i.e. the price given in the table refers to a delivery of 5 items. Cannot be delivered individually. The calibration prices given here refer to calibration of a single balance
Accessories
External universal mains adapter, with universal input and optional input socket adapters for EU, GB, USA, not included, KERN YKA-03 (Z742814)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service