Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742346

2MAG mixBATHcover for MIXdrive 15

polycarbonate

Synonym(s):

water bath lid

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$820.00

$820.00


Estimated to ship onMay 05, 2025FromMILWAUKEE



Select a Size

Change View
1 EA
$820.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.72

$820.00


Estimated to ship onMay 05, 2025FromMILWAUKEE


material

polycarbonate

packaging

pack of 1 ea

manufacturer/tradename

2mag 40815

W × D × H

315 mm × 575 mm × 8 mm

weight

1.5 kg

General description

Chemically resistant, transparent cover for mixBATH, consisting of polycarbonate, for minimization of evaporation effects.

Different cutouts for the perfect positioning of the
thermostat in the case of using the stirring drives
MIXdrive 6 or MIXdrive 15 immersed into the mixBATH.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service