Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z742271

DURAN® Bottle Top Vacuum Filter Funnels

capacity 500 mL, thread for GL 45, polyethersulfone membrane, pore size 0.2 μm, filter diam. 90 mm, sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

polyethersulfone membrane

sterility

sterile

packaging

pack of 12 ea

manufacturer/tradename

DURAN® 292702826

capacity

500 mL

diam.

90 mm

filter diam.

90 mm

pore size

0.2 μm pore size

fitting

thread for GL 45

Looking for similar products? Visit Product Comparison Guide

General description

Designed for sterilization or clarification of aqueous cell culture media. Supplied as a filter funnel only unit for use with the Duran TILT (with GL 45 thread adaptor) or 45 mm media bottles. Comes in three different asymmetric pore sizes (0.1 um, 0.2 um, 0.45 um). Raised molded graduation marks for easy volume reading. Manufactured in a clean room form non-cytotoxic materials. Supplied sterile.

Other Notes

Requires Z742267use with DURAN TILT media bottles.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service