Z742184
Stainless Steel Pan
Full size long, capacity 13.3 L
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.51
feature
Full size long
manufacturer/tradename
Polarware 30042
capacity
13.3 L
size
20.75 in. × 12.75 in. × 4 in.
52.7 cm × 32.4 cm × 10.2 cm
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service