The dimensions of this product are listed in the properties section as L x W x H . The dimensions are 12.75 in. × 6.88 in. × 4 in. In centimeters, the dimensions are 32.4 cm × 17.5 cm × 10.2 cm.
Z742175
Stainless Steel Instrument Tray
1/3 Size, capacity 3.9 L
About This Item
Recommended Products
feature
1/3 Size
manufacturer/tradename
Polarware 30342
capacity
3.9 L
size
12.75 in. × 6.88 in. × 4 in.
32.4 cm × 17.5 cm × 10.2 cm
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is it possible to find out the dimensions of the trays?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service