Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742150

OHAUS® Pioneer® precision balance

Model PA512C, AC/DC input 230 V AC, universal plug set

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71
Product Z742150 is not currently sold in your country. Contact Technical Service

material

stainless steel platform

description

internal calibration

feature

CE compliant

manufacturer/tradename

Ohaus® 80251576

measuring range

resolution: 0.01 g

weighing capacity measuring range

510 g

platform diam.

180 mm

Looking for similar products? Visit Product Comparison Guide

General description

The OHAUS Pioneer Series of analytical and precision balances are designed for basic routine weighing in a variety of laboratory, industrial and education applications. Now with both internal and external calibration models and the right combination of performance and features, the OHAUS Pioneer offers uncomplicated performance for all your basic weighing needs.

Features and Benefits

  • Easy to Clean Analytical Draftshield — Pioneer′s draftshield is designed with all glass panels, including three sliding doors. All panels are easy to remove and replace, and together with a stainless steel bottom, make it fast and easy to clean.
  • Bright Backlit Display — The bright backlit LCD display is easy-to-view in any environment.
  • Selectable Environmental Settings — Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements.

Other Notes

Test Weight: 500g, or ASTM Class 2

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Pioneer is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service