Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z742115

Ohaus® Pioneer® Plus analytical balance

Model PA84C, AC/DC input 110 V AC, US 2-pin plug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

material

stainless steel platform

description

internal calibration

feature

CSA approved
CSA approved
Has Draft Shield

manufacturer/tradename

Ohaus® 30208454

measuring range

resolution: 0.1 mg

weighing capacity measuring range

80 g

platform diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Pioneer series analytical and precision balances are designed for basic routine weighing in a variety of laboratory, industrial and education applications.

  • Level indicator
  • All glass draught shield with 3 sliding doors
  • Solid diecast metal base, stainless steel pan
  • RS232 for sending balance ID and weight

To address the ease of cleaning requirement often expressed by routine users, Pioneer′s draftshield has been designed with easy to remove doors and panels. Periodic cleaning made easy helps avoid sample contamination and extends product life. In addition, a standard in-use cover provides added protection against accidental spillage and helps minimize the chance of damage to the display and keypad.

To help adapt the balance to real life working conditions, Pioneer is designed with selectable environmental settings. When working in harsh environments, the balance can be adjusted to compensate for vibrations and other disturbances. Conversely, the balance can be adjusted for working in slow filling applications where sensitivity is a must.

Other Notes

Test Weight: 50g, or ASTM Class 1

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Pioneer is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service