Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

Z741856

Extech Digital Sound Level Meter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.61

feature

CE compliant
battery included (4 AAA and microphone windscreen)
(WEEE Compliant)

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments 407730

size

9 in. × 2.2 in. × 1.7 in., 230x57x44 mm

weight

5.6 oz160 g

General description

  • ±2dB accuracy with 0.1dB resolution
  • A&C weighting
  • AC analog output
  • Record Max/Min values over time
  • Auto power off and Max Hold functions
  • Utilizes 0.5"(12.7mm) condenser microphone
  • Tripod mountable
  • 40 to 130dB measuring range
  • Fast/slow response time
  • Tripod mountable


Applications:
  • Monitoring workplace machinery
  • Installing audio and alarm systems
  • Product noise certification and reduction


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service