Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z741843

Extech True RMS Digital Multimeter

with InfraRed

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

feature

CE compliant
battery included
WEEE compliant

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments EX210T

size

5.8 in. (147 mm) × 2.9 in. (76 mm) × 1.6 in. (42 mm)

weight

9.17 oz (260 g)

battery power

1 9V

Looking for similar products? Visit Product Comparison Guide

General description

EX205T & EX210T
Both models are autoranging True RMS meters providing a more accurate reading when measuring distorted waveforms. EX210T with built-in IR Thermometer allows for quick noncontact Temperature measurements.
Features

Features and Benefits


  • True RMS for better accuracy when measuring distorted waveforms
  • Patented built-in IR Thermometer with laser pointer for locating hot spots with 4:1 Distance to Target Ratio (EX210T model only)
  • 2000 count large backlit dual LCD with easy-to read digits
  • Low current capability with resolution to 0.1μA
  • Max Hold
  • Input fuse protection
  • Auto power off and Data Hold
  • Complete with test leads and 9V battery

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service