Z741838
Extech Portable Sucrose Brix Refractometer (0 to 32%)
with ATC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
NACRES:
NB.61
Recommended Products
description
Automatic Temperature Compensation (ATC) from 10 to 30°C
feature
(WEEE compliant)
packaging
pkg of 1 ea
manufacturer/tradename
Extech Instruments RF15
measuring range
0 (sucrose (Brix) (10 to 30°C))
size
6.6 in. × 1.6 in. × 1.2 in., 170 x 40 x 30mm
weight
7 oz200 g
Looking for similar products? Visit Product Comparison Guide
General description
- Measure the concentration of Sugar, Salt, Lubricants, Antifreeze, Cutting Fluids & more
- Easy to operate refractometers provide accurate and repeatable measurements on easy to read scales
- Automatic temperature compensation models available for sugar, salt, lubricants, cutting fluids, and antifreeze
- Requires only 2 or 3 drops of solution
- The prism and lens with a simple focus adjustment provides repeatable results
- Complete with case, calibration screwdriver, and calibration solution
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service