Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z741829

Extech Type K,J Thermocouple Thermometer

Single Input

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42182209
NACRES:
NB.79

feature

CE compliant
battery included
resolution 0.1/1 °
WEEE Compliant

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments TM100

size

8.7 in. (220 mm) × 2.5 in. (63 mm) × 1.1 in. (28 mm)

weight

7 oz (200 g)

battery power

3 AAA

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Large backlit LCD display
  • Wide temperature range with 0.1°/1° resolution
  • Readout in °F, °C, or K (Kelvin)
  • Data Hold function freezes reading on display
  • Max/Min/Avg readings with relative time stamp
  • Offset key used for zero function to make relative measurements
  • Auto Power off with disable feature


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service