Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z741808

Extech CO2, Humidity, Temperature Datalogger

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.61

feature

CE compliant
battery included
WEEE compliant

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments SD800

humidity measuring range

10-90 %RH

measuring range

0-4000 ppm (CO2)

temperature measuring range

0-50 °C

size

5.2 in. (132 mm) × 3.1 in. (80 mm) × 1.3 in. (32 mm)

weight

9.9 oz (282 g)

battery power

6 AAA

General description

  • Checks for Carbon Dioxide (CO2) concentrations
  • Maintenance free dual wavelength NDIR (non-dispersive infrared) CO2 sensor
  • Triple LCD simultaneously displays CO2, Temperature and Relative Humidity
  • Datalogger stores readings on an SD card in Excel format for easy transfer to a PC
  • Selectable data sampling rate: 5, 10, 30, 60, 120, 300, 600 seconds or Auto
  • Complete with six AAA batteries, 2G SD memory card, universal AC adaptor, and mounting bracket

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service