Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z741806

Extech Desktop Indoor Air Quality Carbon Dioxide (CO2), Temp, Humidity Monitor

Datalogger

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.61

AC/DC input

100 - 240 V AC (with US, EU, UK, and AU plug)

feature

CE compliant
WEEE compliant

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments CO220

humidity measuring range

0.1-99.9 %RH

measuring range

0-9999 ppm (CO2)

temperature measuring range

-10-60 °C

size

6.1 in. (155 mm) × 3.4 in. (87 mm) × 3.2 in. (81 mm)

weight

5.8 oz (165 g)

Looking for similar products? Visit Product Comparison Guide

General description

Measures Carbon Dioxide (CO2), Air Temperature and Humidity, plus calculates Dew Point and Wet Bulb. User settable high/low alarm function is perfect for monitoring air quality and insuring proper air ventilation in conference rooms, schools, greenhouses, factories, hotels, hospitals and anywhere that high levels of carbon dioxide are generated. Complete with Universal AC adaptor

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service