Z740835
Aldrich® Essentials graduated cylinder, class B, student grade
capacity 50 mL, subdivision, 1.0 mL, tol. 1.0 mL, Graduated "To Contain", plastic bumper and base
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121805
NACRES:
NB.43
feature
subdivision 1.0 mL
packaging
pkg of 24 ea
tol. measuring range
1.0 mL
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
Clear borosilicate glass graduated cylinders with a removable plastic base and plastic protection bumper to guard against breakage. Class B accuracy. Graduated “To Contain”.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service