Z740785
Aldrich® Essentials volumetric flask, Class A, meets DIN ISO-1042
capacity 2000 mL, tol. 0.600 mL, stopper size 27, PE
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
material
PE
stopper size
27
joint
joint ST/NS neckstopper size 27
joint stopper27
feature
class A meets DIN ISO-1042
packaging
pkg of 4 ea
tol. measuring range
0.600 mL
capacity
2000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Clear borosilicate glass volumetric flask with polyethylene stopper. Class A, meets DIN ISO-1042 specifications. Blue marking spot and capacity marking. White level marking. Flask are certified and either a batch or individual certificate. Calibrated “To Contain”.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service