Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z740666

Sigma-Aldrich

Aldrich® Essentials Erlenmeyer flask, PTFE lined screw cap

capacity 100 mL, 24-410 thread, volume 50-100 mL, accuracy: 25 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

black phenolic cap (with PTFE liner)
borosilicate glass flask
flat bottom

sterility

non-sterile

feature

with cap

packaging

pkg of 24 ea

volume measuring range

50-100 mL, accuracy: 25 mL

capacity

100 mL

fitting

24-410 thread

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass Erlenmeyer flask with a threaded top and a black phenolic cap with a PTFE liner. White reference graduations and marking spot. ASTM E1404.

Other Notes

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service