Z740651
Aldrich® Essentials Erlenmeyer flask, narrow mouth
capacity 100 mL, stopper joint: 5, volume 50-100 mL, accuracy: 25 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
material
borosilicate glass flask
flat bottom
joint
joint: stopper5
sterility
non-sterile
feature
without cap
packaging
pkg of 48 ea
volume measuring range
50-100 mL, accuracy: 25 mL
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
Clear borosilicate glass, standard wall Erlenmeyer flasks for standard laboratory use. Narrow mouth opening with beaded rim. Reference graduations and marking spot in white. ASTM E 1404, DIN 12380.
Other Notes
Browse all Erlenmeyer flasks
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service