Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z699411

Sigma-Aldrich

Swabs and SwabChecks

SwabCheck, capacity 4 mL

Synonym(s):

mold kit, swab kit, swab kits, swabs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42141500
Pricing and availability is not currently available.

feature

SwabCheck

packaging

pkg of 125 ea

manufacturer/tradename

Maine Mfg 10498404

capacity

4 mL

Looking for similar products? Visit Product Comparison Guide

General description

SwabCheck
Used as an indication of hygiene on contact surfaces. SwabCheck changes color from purple to yellow. The color change is based on acid reaction with the indicator. The more rapid the color change, the higher the level of bacteria in the sample. SwabCheck is useful in determining the sanitation levels of preparation surfaces, filling ports, and processing areas in beverage and food processing plants, dairies, restaurants, and healthcare facilities.
The SwabCheck principle
The surface is wiped with a cellulose swab and any bacteria collected are transferred via the swab into a tube containing a special medium with an indicator dye, which is then incubated. A single bacterium is sufficient to cause a color change. This means that SwabCheck is about 1000 times more sensitive than the conventional ATP method. This accuracy is particularly important in the food industry. With this simple method, it is possible to identify microorganisms such as Listeria monocytogenes, which must not be present in any concentration in food and beverages.

Features and Benefits
  • The right test for each type of contamination
  • Qualitative and semi-quantitative hygiene control
  • Sterile packed and ready-for-use
  • Easy to handle
  • Rapid results
  • Long shelf-life
  • SwabCheck use

Handling is easy. Open the sterile pack, remove the swab and wipe it over an area of about 10 x 10 cm. Then twist off the cap of the medium tube and insert the swab so that the cap fits tightly. Label the sample tube and incubate at the appropriate temperature.

A change in color indicates the presence of the microorganism in question. The quicker the color change occurs, the higher the bioburden. If no color change has been observed after the maximum incubation period has elapsed, then the corresponding microorganism is not present.GVS offers SwabCheck in packs of 25 pieces. Shelf-life of 12 months.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service