Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z694908

Whatman® Partisil reversed phaseTLC Plate

LKC-18F, preadsorbent, fluorescent, W × L 5 cm × 20 cm, C-18 Reverse Phase

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
Pricing and availability is not currently available.

feature

C-18 Reverse Phase

packaging

pkg of 25 ea

manufacturer/tradename

Whatman 4800-620
Whatman Article No. 28419653 (US reference)

W × L

5 cm × 20 cm

plate L × W

5 cm × 20 cm

Looking for similar products? Visit Product Comparison Guide

General description

With reverse phase plates, Whatman provides 60Å K6 with a choice of two carbon chain lengths plus Multi-K Dual Phase plates. The chain length of the hydrocarbon functional groups primarily affects retention and the ability to accommodate the water content of solvent systems. The shorter C-2 carbon chain is used for increased polarity and affinity for aqueous solutions while the longer C-18 chains give greater retention and hydrophobicity. KC-18 plates are also available with a preadsorbent zone which facilitates sample application, especially with dilute samples in less volatile solvents.

Features and Benefits
  • Proven performance, quality, and reliability
  • Compatibility with highly aqueous solvent systems, for greater flexibility
  • Ready correlation with reverse phase HPLC results

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Partisil is a trademark of Hichrom Limited
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service