Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z694207

Troemner Lab-Frame standard kit with fiberglass rods

large, 48 in. x 48 in.

Synonym(s):

laboratory clamps, laboratory support rods

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.35

size

L

manufacturer/tradename

Troemner 916195

base size

18 in.

frame L × W

48 in. × 48 in.

Looking for similar products? Visit Product Comparison Guide

General description

Frame measures 48 x 48 inches (1219 x 1219mm) and is ideal for complex glassware set ups. Base is 18 inches (457 mm) wide for stability.
Components:
  • 2 in. (51 mm) rods (qty 10)
  • 18 in. (457 mm) rods (qty 3)
  • 36 in. (914 mm) rods (qty 2)
  • 48 in. (1219 mm) rods (qty 10)
  • S-connectors (qty 38)
  • Rod end connectors (qty 4)
  • Lab-frame feet (qty 6)
Standard Lab-Frame kits are available in five sizes and three lattice rod choices:
  • traditional center-less ground aluminum
  • non-corroding fiberglass
  • tough stainless steel

A range of lab-frames specifically designed to fit within laboratory fume hood include stainless steel rods. Nickel-plated connectors and lab-frame feet are standard in all kits. Lab-frame bases may be permanently mounted to bench top with screws (included).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service