Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z692972

Interlocking Puzzle Rack for 1.5/2.0, 15 and 50 mL tubes

L × W × H 151 mm × 135 mm × 66 mm, pkg of 4 ea

Synonym(s):

Tube rack, laboratory racks, test tube racks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

feature

Holds 1.5, 2.0, 15 and 50 mL tubes

packaging

pkg of 4 ea

manufacturer/tradename

Heathrow Scientific HS29060A

L × W × H

151 mm × 135 mm × 66 mm

General description

Fun and functional racks slide to connect.

Two-sided puzzle-shaped pieces hold an assortment of 1.5/2.0, 15 and 50 mL test tubes. Pieces can be used separately for small sample applications or connect in a square or row configurations. Imprinted references aid with easy retrieval of tubes.

  • Bold assorted colors: yellow, blue, green and orange for quick identification
  • Constructed of robust polypropylene
  • Autoclavable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service