Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z691585

Mini Bin aluminum foil dispenser

L × W × H 19 mm × 10 mm × 12 mm

Synonym(s):

aluminum foil, tube foil, tube sealing foil

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.35

manufacturer/tradename

Heathrow Scientific HD23520A

L × W × H

19 mm × 10 mm × 12 mm

General description

Safely cut foil to any size. The Mini Bin Foil Dispenser is a great alternative to wasteful giant-sized foil rolls and expensive precut foil squares. Compact to fit in limited work space areas and easy to transport. Safe to use - load the foil roll, press the cover to activate the safety blade and cut to the desired length.

For use with 102 mm or 153 mm (4 or 6 inch) foil rolls (sold separately).

  • Safe - unique cutter guard with safety blade
  • Compact - for limited spaced work areas
  • Stable - non-slip base
  • Versatile - holds 102 mm or 153 mm (4 or 6 inch) foil rolls
  • Unique - foam strip prevents foil from retracting back into the unit
  • Available separately - Z691569, 102 mm (4-inch) Foil Roll and Z691577 153 mm (6-inch) Foil Roll

Legal Information

Mini Bin is a trademark of Heathrow Scientific

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service