Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z691410

IKA® RV 10 rotary evaporator, basic

dry ice condenser, plastic-coated glass, AC/DC input 115 V AC, 60 Hz, pack of 1 ea

Synonym(s):

rotary evaporator condensers, rotovap condensers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

material

plastic-coated glass

feature

CSA approved

packaging

pack of 1 ea

parameter

20-280 rpm speed

W × H × D

500 mm × 430 mm × 410 mm

bath capacity

3 L

weight

19.6 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® RV 10 Basic with Dry Ice Condenser

Ergonomic, compact design with innovative functions improves overall operating results. Supplied with 1 L evaporator and receiver flasks, with 24/40 and SJ 35/20 joints, vertical or diagonal condenser, HB10 basic heating bath (3L capacity and dry ice condensor, in addition to a choice of standard glass or plastic-coated glass.

RV 10 Basic features:

  • Solvent-resistant PTFE vacuum seal for long service
  • Analog HB 10 basic heating bath with adjustable safety circuit, rapid heat up, 1300 W, temp range: RT to 180C; may be used for stand-alone operation, capillary tube controller
  • Heating bath with adjustable safety circuit, "stand alone" operation possible, pivoting safety hood as accessory
  • Safe and simple operation through ergonomically shaped operator unit in the front area
  • Motorized lift (stroke 140 mm) with "safety stop" function, if the power cuts out the evaporator piston is automatically lifted out of the heating bath.
  • Brushless, DC drive motor, speed range: 20 to 280 rpm; smooth start from 100 rpm
  • Digital speed display
  • Timer function for time lapse controls
  • Moves right and left in interval operation for the drying process
  • Timer function for time lapse controls
  • Water-oil heating bath with integrated carry handles with safe handling
  • Heats up quickly because of optimized bath volumes
  • Cooling surface 1,200 cm2
  • Push-off mechanism to loosen tightly fitting pistons
  • Suitable for DIN EN 12697-3 (Asphalt test for hot asphalt)
  • Motorized, adjustable height lift (stroke 140 mm) with "safety stop" function in the event of power failure
  • Push off mechanism to loosen tightly fitting pistons

RV 10 Basic technical data:

  • Type of cooling: vertical
  • Cooling surface: 620 cm2
  • Motor principle: DC
  • Speed range: 20 - 280 rpm
  • Reversible direction of rotation: yes
  • Lift: Motor
  • Stroke:140 mm
  • Heating temperature range: room temp. - 180 °C
  • Heat output: 1300 W
  • Heat control accuracy: 5 ±K
  • Bath volume max.: 3 L
  • Vacuum controller integrated: no
  • Timer: yes
  • Dimensions (W x H x D): 500 x 430 x 410 mm
  • Weight: 19.6 kg
  • Permissible ambient temperature: 5 - 40 °C
  • Permissible relative moisture: 80 %
  • Protection class according to DIN EN 60529: IP 20
  • RS 232 interface: no
  • Analog output: no
  • Voltage: 100 - 120 V
  • Frequency: 50/60 Hz
  • Power input: 1400 W
The IKA RV 10 rotary evaporators have integrated heating baths and an ergonomic, space-saving design. Each version features a motorized lifting mechanism that raises the evaporator piston out of the heating bath in case of power outage. Other safety features also include interval operation, smooth start, end position recognition for the evaporator piston, and a timer function.

The RV 10 evaporators are fitted with a water/oil bath that includes a powerful 1300 Watt heater capable of delivering temperatures from room temperature to 180°C. On the basic model, the temperature is controlled using a simple dial, and the basic system now comes with a drive capable of right-left interval operation as standard.

This produces significantly better results, especially in the case of drying processes. Highly solvent-resistant PTFE seals also ensure that operation of the system is exceptionally safe, even when used with aggressive organic solvents.

Basic model:
  • The temperature is controlled using a simple dial
  • Comes with a drive capable of right-left interval operation
  • Solvent-resistant PTFE seals
  • Supplied complete with a Woulff bottle to protect the vacuum pump against solvent condensation

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service