Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z689998

Sigma-Aldrich

Aldrich® Nester clamp

Overall L 262 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

L × diam.

152 mm × 10 mm , arm

Overall L

262 mm

jaw capacity

50-102 mm

General description

Corrosion resistant stainless steel with chromed-brass band and chain. Securely holds small and large glass distillation columns and odd-shaped glassware.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service