Z683930
Eppendorf® Research® plus pipette, multi-channel
8-channel, variable volume, volume 10-100 μL
Synonym(s):
Adjustable volume pipette
About This Item
Recommended Products
feature
8-channel
electronic: no
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 3125000036
volume
10-100 μL
Looking for similar products? Visit Product Comparison Guide
General description
The Eppendorf Research plus has been developed within the strict criteria of the Eppendorf PhysioCare Concept®. PhysioCare Concept® stands for ultimate durability, intuitive operation and above all for perfect balance and minimal user exertion.
Eppendorf Research plus pipette provides flexibility. Calibrate your Research plus to your needs, autoclave the entire pipette or only the lower part. Choose among single channel, multi channel and fix-volume pipettes in different sizes.
- Volume adjustment: Only a few turns to reach your desired volume
- Control button and Ejector: Very low operating force, colour indicates pipette volume, positioned for perfect ergonomics
- Volume display: 4 digits, magnifying shape
- Calibration display and adjustment opening: Calibrate your pipette to a specific liquid and volume
- Eppendorf PerfectPiston™: Ultra light piston made of Fortron® (not in 10 μL pipettes)
- Quick connection clip: Remove lower part easily
- Spring loaded tip cone: Improved ergonomics, tight fit to the tip
- Channel indicator: Use the pipette the same way round all the time
- Remove individual channels: Gain flexibility for individual needs
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service