Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z683744

Sigma-Aldrich

Aldrich® Molarmatic® measuring cylinders

for nitric acid, 1-3 M, Class A, calibrated to contain, volume 350 mL

Synonym(s):

graduated cylinders, graduated glass cylinders

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

glass

packaging

pkg of 1 ea

volume measuring range

350 mL

Looking for similar products? Visit Product Comparison Guide

General description

The Molarmatic measuring cylinders are conveniently designed graduated cylinders that have a general-purpose 350 mL graduated scale on one side and a 1 to 3 Molar scale on the other for making standard acid solutions. These graduated cylinders eliminates repetitive Molar calculations and potential errors.

Just fill the cylinder to the desired Molar concentration mark with concentrated acid and pour the measured amount into 1 L water. The low profile cylinder shape is stable and fits easily into glassware storage cabinets. Cylinders are Class A with permanently etched graduations in 5.0 mL increments, calibrated "to contain".

Note: The set (Z683760) contains one of each acid measuring cylinder in a foam-lined plastic storage case.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
MOLARMATIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service