Z683302
Binder drying oven ED series
ED 23, RS422 interface: yes, AC/DC input 110 V AC
Synonym(s):
drying ovens
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102404
NACRES:
NB.24
Recommended Products
feature
CSA approved
timer Electronic 0-99.59 h and continuous operation
manufacturer/tradename
ED 23
L × W × H
433 mm × 516 mm × 492 mm
inner chamber volume
23 L
inside W × D × H
435 mm × 520 mm × 420 mm
Looking for similar products? Visit Product Comparison Guide
General description
Natural convection ovens for all sterilization and drying tasks. It is also optimally suited to precise warm storage. Thanks to their temperature accurancies and efficiency, the drying ovens and heating chambers in the ED series are very economical.
- APT.Line Preheating chamber technology
- Digital temperature setting with ramp function
- Temperature safety device CI.2
- 2 chrome plated shelves
- Adjustable ventilation by means of rear exhaust duct diameter 50 mm with ventilation flap and front ventilation slide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service