Z683167
Wireless handheld multimeter/datalogger
with PC interface 915 MHz
About This Item
feature
CE compliant
manufacturer/tradename
Extech Instruments
Looking for similar products? Visit Product Comparison Guide
General description
- Real time datalogging or wireless data transmission directly to your PC (30 ft/10 m)
- True RMS measurements for accurate AC Voltage and Current measurements
- Diode open circuit voltage of 2.8 V DC
- Double molded construction for waterproof (IP67) protection
- 1000 V input protection on all functions
- Dual sensitivity frequency functions
- Backlit triple LCD display includes two sub-displays for simultaneous indication of frequency with voltage and memory data/location information
- Auto power off with disable feature
- Complete with double molded test leads, magnetic hanging strap, Type K bead wire temperature probe, remote receiver with USB cable, Windows® compatible software
- Includes 9 V battery and hard carrying case
Specifications:
Display Counts: 40,000 count
Basic Accuracy: 0.06%
DC/AC Voltage: 0.01 mV to 1000 V DC; 0.01 mV to 1000 VAC
DC/AC Current; 0.01 μA to 20 A
Resistance: 0.01 Ω to 40 MΩ
Capacitance: 0.001 nF to 40 mF
Frequency (electrical): 40 Hz to 4 kHz
Frequency (electronic): 0.001 Hz to 100 MHz
Temperature: -50 to 1382°F (-45 to 750°C)
Duty Cycle: 0.1 to 99.90%
Diode: (2.8 V)/Continuity Yes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service