Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z681970

CellCrown inserts

48 well plate inserts with 8 μm PET filter, 6-well strips, sterile

Synonym(s):

3D, 3D Cell Culture, 3D scaffolds, cell scaffolds

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107

sterility

sterile

feature

lid

manufacturer/tradename

Scaffdex C70004F

size

48 wells

color

none

Looking for similar products? Visit Product Comparison Guide

General description

CellCrown 48 is available as three models; non-sterile and sterile empty inserts and with preattached, transparent PET filter with pore sizes of 1 μm and 8 μm.

CellCrown 48 contains bodies and fixing rings as rows of 6 parts (6 well strip). The installation of the samples is easier if one of the shafts is cut off prior installation of the sample. The sample is placed on the top of row of rings and bodies are pushed on their place or alternatively the sample can be placed in the ends of bodies and then pushed the rings into their places. After this the samples can be cut between the rings, if needed. Now the sample is ready for installation into well plate.

Row of CellCrown 48 can be cut into smaller, even single parts. Single CellCrown 48 insert maintains its position in the well even alone. Even though standard lids of well plates can be used with CellCrown 48 inserts, follow-up of the sufficient level of media in wells is recommended.
CellCrown is a disposable insert, which immobilizes a sample in its place on a 6, 12, 24, 48, and 96-well plate. Fibers, foils, membranes, textiles, tissue and block like samples can be fixed with CellCrown in a firm, adjusted position in the well. The sample can be left in the well during the change of media by means of a pipette between the wall of the well and the CellCrown. The lid of the well plate can be closed while CellCrown is used. The insert can be removed from the well plate and unloaded after cell culturing without damaging the sample. CellCrown is made of medical grade polycarbonate and the product range includes sterile products ready to use as well as non-sterile products to be sterilized by the user. Sterilization can be by gamma or e-beam radiation, autoclaving, ethylene oxide gas and plasma sterilization.

Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.

Legal Information

CellCrown is a trademark of Scaffdex Oy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service