Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z681946

CellCrown inserts

24 well plate inserts with 8 μm PET filter, sterile

Synonym(s):

3D, 3D Cell Culture, 3D scaffolds, cell scaffolds

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
Product Z681946 is not currently sold in your country. Contact Technical Service

sterility

sterile

feature

lid

manufacturer/tradename

Scaffdex C70001F

size

24 wells

color

none

Looking for similar products? Visit Product Comparison Guide

General description

CellCrown 24 is available as 5 models; non-sterile and sterile empty inserts and with preattached, white nylon membrane with pore size options of 1.2 and 5 μm and transparent PET filter with pore size of 8 μm. Nylon filter is hydrophilic and binds proteins. PET is the right material choice for the filter when smooth cell attachment on the filter is preferred. One sales package contains 12 single inserts.
CellCrown is a disposable insert, which immobilizes a sample in its place on a 6, 12, 24, 48, and 96-well plate. Fibers, foils, membranes, textiles, tissue and block like samples can be fixed with CellCrown in a firm, adjusted position in the well. The sample can be left in the well during the change of media by means of a pipette between the wall of the well and the CellCrown. The lid of the well plate can be closed while CellCrown is used. The insert can be removed from the well plate and unloaded after cell culturing without damaging the sample. CellCrown is made of medical grade polycarbonate and the product range includes sterile products ready to use as well as non-sterile products to be sterilized by the user. Sterilization can be by gamma or e-beam radiation, autoclaving, ethylene oxide gas and plasma sterilization.

Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.

Legal Information

CellCrown is a trademark of Scaffdex Oy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service