Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z681431

BriskHeat® temperature controller

AC/DC input 240 V AC, UK plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76
Product Z681431 is not currently sold in your country. Contact Technical Service

description

Accuracy: +/- 0.6% of Span, +/- 1 Digit

manufacturer/tradename

BriskHeat

temperature measuring range

0-600 °C
32-999 °F

L × W × H

5.5 in. (140 mm) × 4.25 in. (108 mm) × 1.75 in. (45 mm)

Looking for similar products? Visit Product Comparison Guide

General description

  • On-Off control
  • Affordable and compact
  • Compatible with a wide range of heaters and applications
  • Easy programming
  • Supplied with built-in J type thermocouple - 5 ft (1.5 m) factory fitted

Legal Information

BriskHeat is a registered trademark of BriskHeat Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service