Z681423
BriskHeat® temperature controller
AC/DC input 120 V AC, US 3-pin plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102405
Recommended Products
description
Accuracy: +/- 0.6% of Span, +/- 1 Digit
manufacturer/tradename
BriskHeat
temperature measuring range
0-600 °C
32-999 °F
L × W × H
5.5 in. (140 mm) × 4.25 in. (108 mm) × 1.75 in. (45 mm)
Looking for similar products? Visit Product Comparison Guide
General description
- On-Off control
- Affordable and compact
- Compatible with a wide range of heaters and applications
- Easy programming
- Supplied with built-in J type thermocouple - 5 ft (1.5 m) factory fitted
Legal Information
BriskHeat is a registered trademark of BriskHeat Corp.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service