Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z681229

Aven Mighty Scope®

with polarizer, 1.3M, 10x-200x

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41191506
NACRES:
MA.01

manufacturer/tradename

Aven 26700-200-PLR

output

110 mA (AVG)

Looking for similar products? Visit Product Comparison Guide

General description

LED Light Type: 6 White LEDs
Polarizer: Yes
Easy to use, hand-held digital microscope with a USB interface gives high resolution magnification at your fingertips. Active Pixel Technology produces sharp images and accurate color reproduction. The 6 LED illumination can be turned on or off and brightness can be adjusted using control wheel on body. Available with adjustable magnification from 10X - 200X, all in one compact lens. 500x is not adjustable. Just plug into your PC via a USB 2.0 and your are set to go.

Also available as a UV version consisting of 6 UV LED lights operating at 405 nm.

The Mighty Scope comes with software for easy capture of images and an adjustable stand. Optional boom type stand is also available.

Snap Shot Mode: Hardware & Software controllable
Effective Pixels (HxV): 1280 x 1024
Image Sensor: 1/4 in. color CMOS
Power Source: 5VDC through USB port
O/S: Windows XP SP2 & Vista

Legal Information

Mighty Scope is a registered trademark of Aven, Inc

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service