Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z680141

BioCLAVE 16 digital autoclave

volume 16 L, AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
Product Z680141 is not currently sold in your country. Contact Technical Service

feature

CE compliant

manufacturer/tradename

Benchmark Scientific B4000-16-UK Plug

chamber W × L

9 in. (23 cm) × 13.75 in. (35 cm)

external W × L × H

22 in. (56 cm) × 17.5 in. (44.5 cm) × 15.7 in. (40 cm)

trays W × L

6.5 in. (16.5 cm) × 10.75 in. (27 cm)

volume

16 L
16000 mL

Looking for similar products? Visit Product Comparison Guide

General description

The 16 L BioClave offers three cycle options (standard programs), which are preset for the sterilization of liquids, wrapped instruments or unwrapped instruments/plasticware. A fourth option "Dry Only" is also available for additional drying time to be added to the end of a cycle.

Each program has a choice of two temperature settings:121 °C and 134 °C.
For special applications, requiring variations in cycle parameters, all settings on the BioClave 16 are fully adjustable with a digital program control.

Fitted with a mechanical and electrical safety interlock that prevents the door from being opened until the pressure has reached zero PSI.

Printer available separately.

Includes: 3 x loading trays, tray rack, tray handling tool, door adjustment tool, 2 x Draining hose, instruction manual, 2 x spare fuse power (20A), 2 x spare fuse for valve (3A), 2 x spare fuse for mainboard (1A), and door seal

Legal Information

BioCLAVE is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service