Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z680109

BioCLAVE mini digital autoclave

volume 8 L, AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
Product Z680109 is not currently sold in your country. Contact Technical Service

feature

CE compliant

manufacturer/tradename

Benchmark Scientific B4000-M-EU Plug

chamber W × L

6.7 in. (17 cm) × 12.5 in. (31 cm)

external W × L × H

20 in. (51 cm) × 13.5 in. (34 cm) × 12.9 in. (33 cm)

trays W × L

4.75 in. (12 cm) × 9.75 in. (24.8 cm)

volume

8 L
8000 mL

Looking for similar products? Visit Product Comparison Guide

General description

The 8 L BioClave Mini is pre-programmed to meet basic sterilization needs. Although the temperature can be selected at either 121 °C or 134 °C, the sterilization time is fixed. The economical BioClave Mini is the ideal choice wherever bench top sterilization is required and space is limited.

Legal Information

BioCLAVE is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service