Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z679771

Hanna Checker® HC cuvette cleaning solution

volume 230 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

volume

230 mL

Legal Information

Checker is a registered trademark of Hanna Instruments

Storage Class

10 - Combustible liquids

wgk_germany

WGK 3

flash_point_f

190.4 °F

flash_point_c

88 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service