Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z679534

Hanna portable conductivity EC/TDS/NaCl/Resistivity meter

AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603

manufacturer/tradename

Hanna

temperature measuring range

-20.0-120.0 °C

Looking for similar products? Visit Product Comparison Guide

General description

Supplied with:
  • HI 76310 4-ring conductivity probe with built-in temperature sensor
  • Calibration solution
  • 4 x 1.2 V AA
  • 1300 mAh rechargeable batteries
  • HI 710042-01 inductive battery charger with power adapter
  • Rugged carrying case and instructions

EC Meter with USP

Hi 98188 conductivity meter has an extended range from 0.001 μS/cm to 400 mS/cm, as well as resistivity and 3 salinity scales. This meter also automatically recognizes the probe type (2 or 4-ring and nominal cell constant). Both linear and natural water temperature compensation is available and the reference temperature is user adjustable. Ten sets of measurement parameters (such as reference temperature, temperature comensation mode, TDS factor, calibration etc.) can be stored as a user profile for later use. Other features include USP <645> stages 1,2 and 3 mode, up to 5 calibration points, log on demand and interval logging.

Rechargeable batteries with inductive recharger
These models have up to 200 hour extended battery life to guarantee long operation in the field. The batteries can be recharged with Hanna′s inductive recharger. Simply leave the meter on the recharger for a few hours and you′re ready to go. The recharger can either be plugged in a standard 115 V socket using the included Hanna adapter or a 12 V DC source such as a vehicle′s 12 volt accessory outlet.

EC range
  • 0 to 400mS/cm (actual conductivity 1000 mS/cm)
  • 0.001 to 9.999 μS/cm; 10.00 to 99.99 μS/cm; 100.0 to 999.9 μS/cm
  • 1.000 to 9.999 mS/cm; 10.00 to 99.99 mS/cm; 100.0 to 1000.0 mS/cm (autoranging)

Resistivity range
  • 1 to 999.9 Ohm.cm; 1.000 to 9.999 kOhm.cm; 10.00 to 99.99 kOhm.cm
  • 100.0 to 999.9 kOhm.cm; 1.0 to 100.0 MOhm.cm (autoranging)

TDS range
  • 0.00 to 99.99 ppm; 100.0 to 999.9 ppm; 1.000 to 9.999 g/L; 10.00 to 99.99 g/L
  • 100.0 to 400.0 g/L (autoranging)

NaCl range
  • %: 0.0 to 400.0%
  • Seawater scale: 0.00 to 80.00 (PSU)
  • Practical salinity: 0.01 to 42.00

  • Memorize up to 10 user profiles
  • Linear and natural water temperature compensation
  • Three salinity scales
  • Large backlit graphic display shows multiple messages along with the current measurement readings
  • Language Selection: Help screens and guides are available in a choice of languages
  • Users can consult the on-screen help from any mode simply by pressing the HELP key (The instrument will then explain the function and options currently available)
  • Comprehensive GLP functions are directly accessible by pressing the GLP key
  • 100.0 to 400.0 g/L (autoranging)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service