Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z676217

Stuart SMP40 automatic melting point apparatus

AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112203

feature

CE compliant

manufacturer/tradename

Bibby

temperature measuring range

≤400 °C, resolution: 0.1 °C (Ramp rates: 0.1-10 °C in 0.1 °C increments)

H × D × W

175 mm × 210 mm × 328 mm

Looking for similar products? Visit Product Comparison Guide

General description

The SMP40 automatic melting point uses the latest technology in digital image processing to accurately identify the melt of up to three samples simultaneously.

Melt can be watched real time or the video can automatically be saved as an AVI file that can be reviewed later, either on the unit or via PC, providing traceability long after the sample has gone. The result can also be overridden if for any reason you don′t agree with the result calculated by the image-processing algorithm.

The SMP40 has an innovative split design concept, the unit can be used as normal or the control side and the melt side can be separated, allowing for the maximum in footprint flexibility. After the samples have been loaded the melt side of the unit can be placed at the back of the bench or even in a fume cupboard to catch any potentially dangerous fumes.

The SMP40 is fully programmable via the touch screen display, once the user has set the plateau temperature up to the maximum temperature of 400°C they can select the ramp rate, between 0.1 and 10°C in 0.1°C increments.

The unit can store up to 200 result files with videos, if required data can be easily transferred from the unit to a flash memory drive or PC via one of the USB connectors.

The unit has been designed to include a number of other useful features such as slots to accommodate pre-prepared samples and a draw to house your unused melting point tubes. Also included in the draw is a handy glass cutter, which can be used to accurately cut tubes in half quickly and cleanly for users who prefer to use half tubes.

All units are supplied with a calibration certificate showing individual serial numbers for traceability and 100 melting point tubes closed at both ends. The SMP40 conforms to Pharmacopoeia and GLP.

  • Maximum temperature 400°C
  • Utilises latest technology in digital imaging
  • 5.7" colour VGA touch screen display
  • Unique split design concept
  • Integrated cooling 350°C to 50°C in 10 minutes
  • Heat up time 50°C to 350°C in 6 mins

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service