Z676152
Kern EMB portable balance
AC/DC input 230 V AC, weighing capacity 5,200 g, resolution: 1 g
Synonym(s):
laboratory balance, movable balance, transportable balance, travel balance, weighing balance
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41111502
material
plastic weighing plate
feature
CSA approved: no
manufacturer/tradename
Kern EMB 5.2K-1
weighing capacity measuring range
5,200 g, resolution: 1 g
platform diam.
150 mm
battery power
9 V (Block)
Looking for similar products? Visit Product Comparison Guide
General description
The EMB is an affordable basic bench top balance offering excellent value for money.
- Supplied with batteries
- Auto-off after 3 min. inactivity to preserve batteries
- Tare weight function
- External calibration
- Suspended weighing function
- Mains adapter optional (part ref: 440-902)
- Hanging loop underneath unit for underfloor weighing - hook included
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service