Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z675628

Stuart heating mantles

50 mL flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406
NACRES:
NB.76
Product Z675628 is not currently sold in your country. Contact Technical Service

AC/DC input

240 V

material

aluminum

feature

CE compliant

manufacturer/tradename

Stuart HM50C

parameter

0-450 °C temp. range

diam. × H

185 mm × 165 mm

Looking for similar products? Visit Product Comparison Guide

General description

A range of economically priced heating mantles for round bottom flasks from 50 mL to 2 litres. Efficient insulation inside the mantles results in very low outer case temperatures. The plastic casing is tough, lightweight and fire resistant.

Temperature is controllable up to a maximum of 450°C. All mantles are earthed for added safety.

  • Fire resistant casing with stable base
  • Low outer case temperatures
  • Earthed element in case of flask breakage
  • Maximum temperature 450°C

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service