Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z675237

Stuart SF1 flask shaker

AC/DC input 110 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

feature

CSA approved: no

packaging

pack of 1

manufacturer/tradename

Bibby

availability

not available in EU

W × depth × H

780 mm × 270 mm × 240 mm

weight

8.3 kg

Looking for similar products? Visit Product Comparison Guide

General description

  • Vigorous shaking action
  • Timed operation or continuous running
  • Robust construction
  • Ideal for extractions
  • Speed range 8 to 800 oscillations/min
  • Amplitude 1.5 mm

Valuable time can be lost when mixing bottles and flasks by hand. Let the SF1 take the strain. Holding up to eight flasks or bottles, up to 500 mL capacity, it creates a vigorous mixing action by simulating hand shaking. It is especially useful for applications where prolonged shaking is required as it will not get tired and can be left on continuously!

Robust construction, mounted on four rubber feet to absorb vibration and prevent unnecessary movement on the bench. Analogue timer covers 10 to 60 minutes with a manual override. Electronic feed-back control ensures a constant speed irrespective of load.

Supplied with two side arms, eight clamps and an Allen key. An optional extension kit is available, catalogue number SF1/2 which consists of two extension arms and four extra clamps. It increases the capacity to twelve bottles or flasks.

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service